Electronics End Cutting Nippers ESD Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Handles with two-colour multi-component grips black/grey. - Cutting capacities soft wire (diameter): Ø 1.4mm- Cutting capacities medium hard wire (diameter): Ø 0.8mm- Head width (A): 11mm- Jaw length (B): 6mm- Jaw thickness (joint) (D): 7mm- Cutting edge length mm (C): 16mm- ESD: yes