text.skipToContent text.skipToNavigation

Knipex Crimping Pliers for Wire Ferrule 0.14-16mm² Chrome Plated 200mm Length


KNIPEX Twistor16® Crimp head can be rotated 360°, with 8 locking positions. Square crimp profile, high capacity range from 0.14 to 16 mm². Wire ferrules can be crimped from almost any working position. Crimping pliers adjust automatically to different cross-sections. Crimp opening accessible from both sides, extra-long wire ferrules can be fed in. Crimp

Article number 0B120293
Suitable for Cable lugs and connectors
Length (mm) 200
Compression shape Square compression
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.14 - 16
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length (mm) 200
Compression shape Square compression
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.14 - 16
Number of included inserts 1
Brand Knipex
Type Crimping Pliers

Description

KNIPEX Twistor16® Crimp head can be rotated 360°, with 8 locking positions. Square crimp profile, high capacity range from 0.14 to 16 mm². Wire ferrules can be crimped from almost any working position. Crimping pliers adjust automatically to different cross-sections. Crimp opening accessible from both sides, extra-long wire ferrules can be fed in. Crimping of Twin wire ferrules up to 2 x 6 mm² possible. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Light and handy tool, manual force reinforced by toggle lever mechanism. - Application: Wire ferrules- Capacity in square millimetres: 0.14 — 16mm²- AWG: 26 — 6- Number of crimp profiles: 1

Article numbers

Article number 0B120293
EAN 4003773082729
UBB 500700731226
UNSPSC 27110000
Manufacturer article nr  97 53 18
Do not close this page. This message will disappear, when the page is fully loaded.