text.skipToContent text.skipToNavigation

Knipex Concreters Nippers in Carded 2.8mm Capacity Steel 280mm


Concreters Nipper suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 2.8mm- Schneidwerte harter Draht (Durchmesser): Ø 1.8mm- Cutting edge length mm: 25.0mm

Article number K1099.000.281
Surface protection Other
Length (mm) 280
Brand Knipex
Weight per piece (g) 482
Packed per 1

Specifications

Surface protection Other
Length (mm) 280
Brand Knipex
Weight per piece (g) 482

Description

Concreters Nipper suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened, cutting edge hardness approx. 61 HRC. self-service card/blister. - Cutting capacities medium hard wire (diameter): Ø 2.8mm- Schneidwerte harter Draht (Durchmesser): Ø 1.8mm- Cutting edge length mm: 25.0mm

Article numbers

Article number K1099.000.281
EAN 4003773012207
UBB 500504104844
UNSPSC 27112112
Manufacturer article nr  99 00 280 SB
Do not close this page. This message will disappear, when the page is fully loaded.