text.skipToContent text.skipToNavigation

Knipex Cable Shears 15mm 2-Component Handle 165mm


Article number 3N048056
Suitable for max. cable diameter (mm) 15
Insulated Yes
Max. cable cross section (mm²) 50
Total length (mm) 165
Isolation protection 1000 V Yes
Grip design Other
VDE tested Yes
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 15
Insulated Yes
Max. cable cross section (mm²) 50
Total length (mm) 165
Isolation protection 1000 V Yes
Grip design Other
VDE tested Yes
Brand Knipex
Commodity code 82032000
Type Cable Shears

Article numbers

Article number 3N048056
EAN 4003773081524
UBB 500667047061
UNSPSC 31162400
Manufacturer article nr  95 16 165 T
Do not close this page. This message will disappear, when the page is fully loaded.