text.skipToContent text.skipToNavigation

Knipex Blade Terminal Socket 16-14AWG Nylon Blue 6.3mm


Blade Terminal Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article number 8N733948
Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Blue
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No
Brand Knipex

Description

Blade Terminal Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article numbers

Article number 8N733948
EAN 4003773075929
UBB 500641801724
UNSPSC 31163100
Manufacturer article nr  97 99 021
Do not close this page. This message will disappear, when the page is fully loaded.