text.skipToContent text.skipToNavigation

Klingspor Kronenflex A 24 R Supra Grinding Disc Corundum Cranked 13300RPM 115 x 22.23 x 6mm


For machining steel. Also suitable for machining stainless steel. Very good aggression and service life. Bore 22.23 mm Ø

Article number 2W457915
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Corundum
Brand Klingspor
Model A 24 R Supra; Kronenflex
Type Grinding Disc

Description

For machining steel. Also suitable for machining stainless steel. Very good aggression and service life. Bore 22.23 mm Ø

Article numbers

Article number 2W457915
EAN 4014855010578
UBB 500513286939
UNSPSC 27110000
Manufacturer article nr  13401
Do not close this page. This message will disappear, when the page is fully loaded.