text.skipToContent text.skipToNavigation

Klingspor HF 100 Carbide Burrs Set in Presentation Box HM 6 Cut 40-Piece


Properties: 40 piece burr set, cut 6, in lockable Klingspor presentation box - Contents: 2 x HF 100 B 6x18x6 (295532), 2 x HF 100 C 6x18x6 (295694), 2 x HF100 F 6x18x6 (295971), 2 x HF100 G 6x18x6 (296062), 2 x HF 100 L 6x18x6 (296200), 2 x HF 100 B 8x19x6 (295553), 2 x HF 100 C 8x19x6 (295713), 2 x HF 100 F 8x20x6 (295978), 2 x HF 100 G 8x19x6 (296066), 2 x HF 100 L 8x25,4x6 (296205), 2 x HF 100 B 9,6x19x6 (295569), 2 x HF 100 C 9,6x19x6 (295727), 2 x HF 100 F 9,6x19x6 (295987), 2 x HF 100 G 9,6x19x6 (296074), 2 x HF 100 L 9,6x30x6 (296201), 2 x HF 100 B 12,7x25x6 (295610), 2 x HF 100 C 12,7x25x6 (295753), 2 x HF 100 F 12,7x25x6 (296010), 2 x HF 100 G 12,7x25x6 (296086), 2 x HF 100 L 12,7x32x6 (296192) - Advantages: All top sellers at a glance

Article number 8N410840
Number of parts 40
Milling diameter (mm) 6 - 12.7
Shank diameter (mm) 6 - 6
Cutting material HM
Brand Klingspor
Packed per 1

Specifications

Number of parts 40
Milling diameter (mm) 6 - 12.7
Shank diameter (mm) 6 - 6
Cutting material HM
Brand Klingspor
Model HF 100 Set
Type Carbide Burrs Set

Description

Properties: 40 piece burr set, cut 6, in lockable Klingspor presentation box - Contents: 2 x HF 100 B 6x18x6 (295532), 2 x HF 100 C 6x18x6 (295694), 2 x HF100 F 6x18x6 (295971), 2 x HF100 G 6x18x6 (296062), 2 x HF 100 L 6x18x6 (296200), 2 x HF 100 B 8x19x6 (295553), 2 x HF 100 C 8x19x6 (295713), 2 x HF 100 F 8x20x6 (295978), 2 x HF 100 G 8x19x6 (296066), 2 x HF 100 L 8x25,4x6 (296205), 2 x HF 100 B 9,6x19x6 (295569), 2 x HF 100 C 9,6x19x6 (295727), 2 x HF 100 F 9,6x19x6 (295987), 2 x HF 100 G 9,6x19x6 (296074), 2 x HF 100 L 9,6x30x6 (296201), 2 x HF 100 B 12,7x25x6 (295610), 2 x HF 100 C 12,7x25x6 (295753), 2 x HF 100 F 12,7x25x6 (296010), 2 x HF 100 G 12,7x25x6 (296086), 2 x HF 100 L 12,7x32x6 (296192) - Advantages: All top sellers at a glance

Article numbers

Article number 8N410840
EAN 4014855144280
UBB 500513220763
UNSPSC 23251706
Manufacturer article nr  300627
Do not close this page. This message will disappear, when the page is fully loaded.