text.skipToContent text.skipToNavigation

Klingspor HF 100 A Carbide Burr Cylindrical 25mm 12.7mm Dia 6mm Shank Cut-11 70mm


Properties: Cylindrical burr without end-cut - Designation in accordance with DIN 8032: ZYA Advantages: For universal use - Especially suitable for surface grinding

Article number 1G325731
Head form Cylinder
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
Toothing Special cut INOX
Packed per 1

Specifications

Head form Cylinder
Total length (mm) 70
Shaft diameter (mm) 6
Working length (mm) 25
Toothing Special cut INOX
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12.7
Head form according to DIN 8032 ZYA
Brand Klingspor
Commodity code 82079091
Model HF 100 A
Type Carbide Burr

Description

Properties: Cylindrical burr without end-cut - Designation in accordance with DIN 8032: ZYA Advantages: For universal use - Especially suitable for surface grinding

Article numbers

Article number 1G325731
EAN 4014855276226
UBB 500695738848
UNSPSC 31390000
Manufacturer article nr  334123
Do not close this page. This message will disappear, when the page is fully loaded.