text.skipToContent text.skipToNavigation

Klingspor DT 900 U Special Diamond Cutting Disc Wide 3900RPM 10x3.7mm Segment 500 x 25.4 x 3.7mm


Advantages: Suitable for a wide range of applications - Ultra fast cutting speed - Special segment bond for long service life and clean cuts - Engineered for professional use

Article number 0P961512
Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for concrete Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Segment width (mm) 3.7
Segment height (mm) 10
Segmentation Toothed
Number of segments 30
Brand Klingspor
Model DT 900 U Special
Type Diamond Cutting Disc

Description

Advantages: Suitable for a wide range of applications - Ultra fast cutting speed - Special segment bond for long service life and clean cuts - Engineered for professional use

Article numbers

Article number 0P961512
EAN 4014855217557
UBB 500636778226
UNSPSC 27110000
Manufacturer article nr  325164
Do not close this page. This message will disappear, when the page is fully loaded.