text.skipToContent text.skipToNavigation

Klingspor Diamond cup grinding wheel 100X8,5X22,23


Advantages: Double row cup grinding wheel for machining concrete and abrasive materials - Efficient dust extraction - Aggressive grinding performance - Long service life - M14 adapter available, see DZ 114

Article number 8L522942
Application Grinding
Thickness (mm) 8.5
Disc diameter (mm) 100
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Packed per 1

Specifications

Application Grinding
Thickness (mm) 8.5
Disc diameter (mm) 100
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment width (mm) 8.5
Segment height (mm) 5.5
Segmentation Other
Number of segments 16
Brand KLINGSPOR
Model DS 600 B Supra

Description

Advantages: Double row cup grinding wheel for machining concrete and abrasive materials - Efficient dust extraction - Aggressive grinding performance - Long service life - M14 adapter available, see DZ 114

Article numbers

Article number 8L522942
EAN 4014855253104
UBB 500695717487
UNSPSC 31191500
Manufacturer article nr  330621
Do not close this page. This message will disappear, when the page is fully loaded.