text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 900 FT Diamond 115X1,4X22,23


Advantages: 1,4 mm thin professional blade for extremely demanding applications - Work results of superior quality - Continuous rim with turbo segments - Clean and nick-free edges

Article number 3U507194
Application Cutting
Thickness (mm) 1.4
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Diamond wheel Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.4
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 1.4
Segment height (mm) 7.5
Segmentation Toothed
Model DT 900 FT Special

Description

Advantages: 1,4 mm thin professional blade for extremely demanding applications - Work results of superior quality - Continuous rim with turbo segments - Clean and nick-free edges

Article numbers

Article number 3U507194
EAN 4014855218783
UBB 500636794488
UNSPSC 27110000
Manufacturer article nr  325392
Do not close this page. This message will disappear, when the page is fully loaded.