text.skipToContent text.skipToNavigation

Insert lever-action reversible ratchet 1/2 inch 9 x 12 mm HAZET


Article number 4O317022
Design Ratchet fitting
Total length (mm) 74.5
Connection size 1/2 inch
Max. load (Nm) 120
Head width (mm) 40
Connection size (mm) 12.5
Suitable for extension No
Packed per 1

Specifications

Design Ratchet fitting
Total length (mm) 74.5
Connection size 1/2 inch
Max. load (Nm) 120
Head width (mm) 40
Connection size (mm) 12.5
Suitable for extension No
With extension No
Rectangular mounting No
With scale No
Brand Hazet
Commodity code 82079099
Type 6403-1

Article numbers

Article number 4O317022
EAN 4000896027521
UBB 500582165378
UNSPSC 27112720
Manufacturer article nr  4000822819
Do not close this page. This message will disappear, when the page is fully loaded.