text.skipToContent text.skipToNavigation

Ideal plate shears HSS D27AH length 260 mm ERDI


For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article number 6I345348
Length of blade (mm) 33
Length 260
Operation Right-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 33
Length 260
Operation Right-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Brand ERDI

Description

For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article numbers

Article number 6I345348
UBB 500719113531
UNSPSC 27111507
Manufacturer article nr  D27A
Do not close this page. This message will disappear, when the page is fully loaded.