text.skipToContent text.skipToNavigation

I7380 STNL A2 LUBO M6X40


Article number FNLV6060040
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Packed per 1

Specifications

Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Standards

NF ≈E25-126
BS ≈4168-6
ISO 7380-1
ASME ≈B18.3.4M

Article numbers

Article number FNLV6060040
UBB 500667277312
UNSPSC 00000000
Do not close this page. This message will disappear, when the page is fully loaded.