Water hose reels
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
Garden tools
Accessories
Water hose reels
1F855904
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
Hose trolley plus P125 connection thread 33.25 mm G 1 inch pulv. steel GEKA
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1F855904
Surface protection
Other
Material
Steel
Mobile
Yes
Drum thread connection
External thread cylindrical BSPP-G (ISO 228-1)
For hose inside diameter (mm)
13
Roll-up mechanism
Hand
Inlet threaded connection
External thread cylindrical BSPP-G (ISO 228-1)
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Surface protection
Other
Material
Steel
Mobile
Yes
Drum thread connection
External thread cylindrical BSPP-G (ISO 228-1)
For hose inside diameter (mm)
13
Roll-up mechanism
Hand
Inlet threaded connection
External thread cylindrical BSPP-G (ISO 228-1)
With hose
No
Max. travel length (m)
200
Size of inlet thread connection (inch)
1 inch
Size of inlet thread connection (mm)
33.25
Size of drum thread connection (inch)
1 inch
Brand
Geka
Type
4000351025
Download as PDF
Print
Article numbers
Article number
1F855904
EAN
4015933102147
UBB
500581035036
UNSPSC
24102103
Manufacturer article nr
42.8504.9