text.skipToContent text.skipToNavigation

High-performance clamp STBM clamping width 800 mm radius 175 mm toggle BESSEY


Clamping force up to 22,000 N at tightening torque of 70 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 19 mm hexagonal bolt on the end of the spindle

Article number K0434.000.080
Chucking range (mm) 800 - 800
Jaw length (mm) 175
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 175
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey
Weight per piece (g) 7800

Description

Clamping force up to 22,000 N at tightening torque of 70 Nm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°. With 19 mm hexagonal bolt on the end of the spindle

Article numbers

Article number K0434.000.080
EAN 4008158007663
UBB 203180004012
UNSPSC 31162903
Manufacturer article nr  STB80M
Do not close this page. This message will disappear, when the page is fully loaded.