text.skipToContent text.skipToNavigation

Hexalobular socket head cap screw ISO 14579 Stainless steel A2 70 M6X14


Article number
Diameter
Length
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Packed per 1

Specifications

Diameter M6
Length 14 mm
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 14
P 1
Socket 30

Standards

ISO 14579

Article numbers

Article number 51052.060.014
EAN 8715494559928
UBB 500634403041
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.