text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw ISO ≈10642 Steel Zinc plated 08.8 M5X16


Article number
Diameter
Length
Class 08.8
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M5
Length 16 mm
Class 08.8
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 16
d-D M5
dk 10
k (max.) 2.8
L (mm) 16
P 0.8
Socket 25
α 90

Standards

DIN ≈7991
ISO ≈10642

Article numbers

Article number 07450.050.016
EAN 8715492150851
UBB 954351376171
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.