text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw DIN ≈7991 Stainless steel A4 M6X25


Article number
Diameter
Length
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 25 mm
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 18
d-D M6
dk 12
k (max.) 3.3
L (mm) 25
P 1
Socket 30
α 90

Standards

ISO ≈10642
DIN ≈7991

Article numbers

Article number 55047.060.025
EAN 8715494123808
UBB 500571726990
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.