text.skipToContent text.skipToNavigation

Hexalobular socket button head screw with flange ISO ≈7380-2 Stainless steel A2 M6X50


Article number
Diameter
Length
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 50 mm
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M6
dc (max.) 13.6
k (max.) 3.3
L (mm) 50
P 1
Socket 30

Standards

ISO ≈7380-2

Article numbers

Article number 51041.060.050
EAN 8715494278317
UBB 500574543459
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.