Sockets & set screws
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
Sockets and Set Screws
Button head screws
51041
51041.030.020
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
Hexalobular socket button head screw with flange ISO ≈7380-2 Stainless steel A2 M3X20
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M3
Length
20 mm
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensions
d-D
M3
dc (max.)
6.9
k (max.)
1.65
L (mm)
20
P
0.5
Socket
10
Download as PDF
Print
Standards
ISO
≈7380-2
Article numbers
Article number
51041.030.020
EAN
8715494278126
UBB
500574541545
UNSPSC
31162400