text.skipToContent text.skipToNavigation

Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A2 M8X18


Article number
Diameter
Length
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M8
Length 18 mm
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

d-D M8
dk (max.) 14
k (max.) 4.4
L (mm) 18
P 1.25
Socket 40

Standards

ISO ≈7380-1
BS ≈4168-6
NF ≈E25-126
ASME ≈B18.3.4M

Article numbers

Article number 51029.080.018
EAN 8715494553599
UBB 500635833352
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.