Button head screws
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
Sockets and Set Screws
Button head screws
51029
51029.040.016
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
Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A2 M4X16
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M4
Length
16 mm
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensions
d-D
M4
dk (max.)
7.6
k (max.)
2.2
L (mm)
16
P
0.7
Socket
20
Download as PDF
Print
Standards
NF
≈E25-126
ISO
≈7380-1
ASME
≈B18.3.4M
BS
≈4168-6
Article numbers
Article number
51029.040.016
EAN
8715494111928
UBB
500571710226
UNSPSC
31161518