BOSCH CAR MULTIMEDIA PORTUGAL S.A
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
Sockets and Set Screws
Set screws
56949
56949.080.012
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
Hexagon socket set screw with nylon dog point (thrust screw) Steel Plain 5.8 M8X12
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
5.8
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Nylon dog
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
12 mm
Class
5.8
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Nylon dog
Surface treatment
Plain
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
These set screws (thrust screws) are ideal for clamping or exerting pressure on threaded spindles, axles, shafts and coated surfaces without causing damage to the clamped material.
Dimensions
d-D
M8
d2
5.5
L (mm)
12
P
1.25
s
4
Download as PDF
Print
Article numbers
Article number
56949.080.012
EAN
8715492872418
UBB
953351953435
UNSPSC
31161518