text.skipToContent text.skipToNavigation

Hexagon socket set screw with knurled cup point DIN ≈916 Steel Plain 45H M6X16


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M6
Length 16 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M6
dv 3
L (mm) 16
P 1
s 3
t (min.) 2

Standards

ISO ≈4029
NEN ≈2343
ASME ≈B18.3.6M
DIN ≈916
BS ≈4168-5
NF ≈E27-183

Article numbers

Article number 07890.060.016
EAN 8715492166944
UBB 951351684331
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.