Set screws
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
Sockets and Set Screws
Set screws
07890
07890.050.010
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
Hexagon socket set screw with knurled cup point DIN ≈916 Steel Plain 45H M5X10
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
10 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
Surface treatment
Plain
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M5
dv
2.5
L (mm)
10
P
0.8
s
2.5
t (min.)
2
Download as PDF
Print
Standards
NEN
≈2343
ASME
≈B18.3.6M
NF
≈E27-183
BS
≈4168-5
ISO
≈4029
DIN
≈916
Article numbers
Article number
07890.050.010
EAN
8715492166869
UBB
952351409513
UNSPSC
31161518