Set screws
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
Sockets and Set Screws
Set screws
07812
07812.120.025
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
Hexagon socket set screw with flat end MF DIN ≈913 Steel Plain 45H M12X1,50X25
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Flat
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
25 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Flat
Surface treatment
Plain
Thread
Metric fine thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M12
dp (max.)
8.5
L (mm)
25
P
1.5
s
6
t (min.)
4.8
Download as PDF
Print
Standards
NF
≈E27-180
ASME
≈B18.3.6M
BS
≈4168-2
NEN
≈2341
DIN
≈913
ISO
≈4026
Article numbers
Article number
07812.120.025
EAN
8715492160690
UBB
953351776141
UNSPSC
31161518
Download CAD model