Set screws
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
Sockets and Set Screws
Set screws
07812
07812.100.050
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
Hexagon socket set screw with flat end MF DIN ≈913 Steel Plain 45H M10X1,25X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Flat
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
50 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Flat
Surface treatment
Plain
Thread
Metric fine thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M10
dp (max.)
7
L (mm)
50
P
1.25
s
5
t (min.)
4
Download as PDF
Print
Standards
DIN
≈913
NF
≈E27-180
ASME
≈B18.3.6M
NEN
≈2341
BS
≈4168-2
ISO
≈4026
Article numbers
Article number
07812.100.050
EAN
8715492160645
UBB
953351835392
UNSPSC
31161518
Download CAD model