text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Steel Zinc plated 45H M5X10


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Packed per 1

Specifications

Diameter M5
Length 10 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Zinc plated
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
dp (max.) 3.5
L (mm) 10
P 0.8
s 2.5
t (min.) 2

Standards

BS 4168-2
NEN 2341
ASME B18.3.6M
ISO 4026
NF E27-180
DIN 913

Article numbers

Article number 07860.050.010
EAN 8715492166302
UBB 952351889763
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.