text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Steel Plain 45H M8X35


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Packed per 1

Specifications

Diameter M8
Length 35 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M8
dp (max.) 5.5
L (mm) 35
P 1.25
s 4
t (min.) 3

Standards

NF E27-180
ASME B18.3.6M
DIN 913
ISO 4026
NEN 2341
BS 4168-2

Article numbers

Article number 07810.080.035
EAN 8715492159106
UBB 952351141967
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.