text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Steel Plain 45H M16X20


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Packed per 1

Specifications

Diameter M16
Length 20 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Flat
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M16
dp (max.) 12
L (mm) 20
P 2
s 8
t (min.) 6.4

Standards

NF E27-180
ISO 4026
ASME B18.3.6M
NEN 2341
DIN 913
BS 4168-2

Article numbers

Article number 07810.160.020
EAN 8715492159878
UBB 951351198571
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.