Set screws
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
Sockets and Set Screws
Set screws
07810
07810.120.070
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
Hexagon socket set screw with flat end DIN 913 Steel Plain 45H M12X70
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Flat
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
70 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Flat
Surface treatment
Plain
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M12
dp (max.)
8.5
L (mm)
70
P
1.75
s
6
t (min.)
4.8
Download as PDF
Print
Standards
NEN
2341
DIN
913
ISO
4026
ASME
B18.3.6M
NF
E27-180
BS
4168-2
Article numbers
Article number
07810.120.070
EAN
8715492159663
UBB
951351197177
UNSPSC
31161518
Download CAD model