Synspec B.V.
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
Sockets and Set Screws
Set screws
51240
51240.200.020
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
Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M20X20
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Flat
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M20
Length
20 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Flat
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M20
dp (max.)
15
L (mm)
20
P
2.5
s
10
t (min.)
8
Download as PDF
Print
Standards
NF
E27-180
NEN
2341
DIN
913
ASME
B18.3.6M
BS
4168-2
ISO
4026
Article numbers
Article number
51240.200.020
EAN
8715494137065
UBB
500571327435
UNSPSC
31161518