text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M12X12


Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Packed per 1

Specifications

Diameter M12
Length 12 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Flat
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M12
dp (max.) 8.5
L (mm) 12
P 1.75
s 6
t (min.) 4.8

Standards

NEN 2341
NF E27-180
DIN 913
ISO 4026
BS 4168-2
ASME B18.3.6M

Article numbers

Article number 51240.120.012
EAN 8715494613859
UBB 500633196232
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.