text.skipToContent text.skipToNavigation

Hexagon socket set screw with dog point DIN 915 Steel Plain 45H M5X8


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Dog
Packed per 1

Specifications

Diameter M5
Length 8 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Dog
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
dp (max.) 3.5
L (mm) 8
P 0.8
s 2.5
t (min.) 2
z long (min.) 2.5
z long if L ≥ 8
z short (min.) 1.25

Standards

NEN 2344
NF E27-182
BS 4168-4
DIN 915
ISO 4028
ASME B18.3.6M

Article numbers

Article number 07820.050.008
EAN 8715492161017
UBB 950351509522
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.