FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Set screws
55230
55230.050.006
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
Hexagon socket set screw with dog point DIN 915 Stainless steel A4 M5X6
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Dog
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
6 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Dog
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M5
dp (max.)
3.5
L (mm)
6
P
0.8
s
2.5
t (min.)
2
z long (min.)
2.5
z long if L ≥
8
z short (min.)
1.25
Download as PDF
Print
Standards
BS
4168-4
NF
E27-182
NEN
2344
DIN
915
ASME
B18.3.6M
ISO
4028
Article numbers
Article number
55230.050.006
EAN
8715494117555
UBB
500571742328
UNSPSC
31161518
Download CAD model