FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Set screws
55230
55230.100.040
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
Hexagon socket set screw with dog point DIN 915 Stainless steel A4 M10X40
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Dog
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
40 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A4
Thread direction
Right
Point
Dog
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M10
dp (max.)
7
L (mm)
40
P
1.5
s
5
t (min.)
4
z long (min.)
5
z long if L ≥
16
z short (min.)
2.5
Download as PDF
Print
Standards
NEN
2344
ASME
B18.3.6M
NF
E27-182
BS
4168-4
ISO
4028
DIN
915
Article numbers
Article number
55230.100.040
EAN
8715494117838
UBB
500571745131
UNSPSC
31161518