text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point MF DIN ≈916 Steel Plain 45H M10X1,25X10


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M10
Length 10 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric fine thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M10
dv 6
L (mm) 10
P 1.25
s 5
t (min.) 4

Standards

ASME ≈B18.3.6M
NF ≈E27-183
DIN ≈916
BS ≈4168-5
NEN ≈2343
ISO ≈4029

Article numbers

Article number 07852.100.010
EAN 8715492165572
UBB 952351797511
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.