text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Steel Zinc plated yellow passivated 45H M6X30


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M6
Length 30 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M6
dv 3
L (mm) 30
P 1
s 3
t (min.) 2

Standards

NF E27-183
ISO 4029
ASME B18.3.6M
NEN 2343
DIN 916
BS 4168-5

Article numbers

Article number 07930.060.030
EAN 8715492167163
UBB 950351528670
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.