MAVE B.V.
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
Sockets and Set Screws
Set screws
07930
07930.100.040
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
Hexagon socket set screw with cup point DIN 916 Steel Zinc plated yellow passivated 45H M10X40
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M10
Length
40 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
Surface treatment
Zinc plated yellow passivated
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M10
dv
6
L (mm)
40
P
1.5
s
5
t (min.)
4
Download as PDF
Print
Standards
NEN
2343
BS
4168-5
ISO
4029
DIN
916
NF
E27-183
ASME
B18.3.6M
Article numbers
Article number
07930.100.040
EAN
8715492167279
UBB
950351529587
UNSPSC
31161518