Set screws
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
Sockets and Set Screws
Set screws
07850
07850.050.020
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
Hexagon socket set screw with cup point DIN 916 Steel Zinc plated 45H M5X20
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
20 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
Surface treatment
Zinc plated
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M5
dv
2.5
L (mm)
20
P
0.8
s
2.5
t (min.)
2
Download as PDF
Print
Standards
DIN
916
NF
E27-183
ISO
4029
ASME
B18.3.6M
BS
4168-5
NEN
2343
Article numbers
Article number
07850.050.020
EAN
8715492164971
UBB
950351523960
UNSPSC
31161518
Download CAD model