text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Steel Zinc plated 45H M5X10


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M5
Length 10 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Zinc plated
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
dv 2.5
L (mm) 10
P 0.8
s 2.5
t (min.) 2

Standards

BS 4168-5
ASME B18.3.6M
NEN 2343
DIN 916
NF E27-183
ISO 4029

Article numbers

Article number 07850.050.010
EAN 8715492164940
UBB 950351523622
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.