MAVE B.V.
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
Sockets and Set Screws
Set screws
07850
07850.120.035
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
Hexagon socket set screw with cup point DIN 916 Steel Zinc plated 45H M12X35
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
35 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
Surface treatment
Zinc plated
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M12
dv
8
L (mm)
35
P
1.75
s
6
t (min.)
4.8
Download as PDF
Print
Standards
DIN
916
BS
4168-5
NEN
2343
ASME
B18.3.6M
NF
E27-183
ISO
4029
Article numbers
Article number
07850.120.035
EAN
8715492165374
UBB
950351527276
UNSPSC
31161518
Download CAD model