Set screws
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
Sockets and Set Screws
Set screws
07840
07840.080.050
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
Hexagon socket set screw with cup point DIN 916 Steel Plain 45H M8X50
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M8
Length
50 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
Surface treatment
Plain
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M8
dv
5
L (mm)
50
P
1.25
s
4
t (min.)
3
Download as PDF
Print
Standards
ASME
B18.3.6M
ISO
4029
NF
E27-183
DIN
916
NEN
2343
BS
4168-5
Article numbers
Article number
07840.080.050
EAN
8715492163264
UBB
950351518283
UNSPSC
31161518
Download CAD model