text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Steel Plain 45H M5X6


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M5
Length 6 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
dv 2.5
L (mm) 6
P 0.8
s 2.5
t (min.) 2

Standards

DIN 916
BS 4168-5
ASME B18.3.6M
NF E27-183
ISO 4029
NEN 2343

Article numbers

Article number 07840.050.006
EAN 8715492162724
UBB 950351515479
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.