Set screws
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
Sockets and Set Screws
Set screws
07840
07840.160.020
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
Hexagon socket set screw with cup point DIN 916 Steel Plain 45H M16X20
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M16
Length
20 mm
Class
45H
Driving features
Hexagon socket
Material
Steel
Thread direction
Right
Point
Cup
Surface treatment
Plain
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M16
dv
10
L (mm)
20
P
2
s
8
t (min.)
6.4
Download as PDF
Print
Standards
NF
E27-183
NEN
2343
BS
4168-5
ISO
4029
ASME
B18.3.6M
DIN
916
Article numbers
Article number
07840.160.020
EAN
8715492163936
UBB
950351521238
UNSPSC
31161518
Download CAD model