text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Steel Plain 45H M14X20


Article number
Diameter
Length
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M14
Length 20 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M14
dv 9
L (mm) 20
P 2
s 6
t (min.) 5.6

Standards

DIN 916
NEN 2343
NF E27-183
BS 4168-5
ASME B18.3.6M
ISO 4029

Article numbers

Article number 07840.140.020
EAN 8715492163783
UBB 950351520578
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.