text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M8X45


Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M8
Length 45 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M8
dv 5
L (mm) 45
P 1.25
s 4
t (min.) 3

Standards

BS 4168-5
DIN 916
NF E27-183
NEN 2343
ISO 4029
ASME B18.3.6M

Article numbers

Article number 51260.080.045
EAN 8715494126069
UBB 500571276285
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.