text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M6X25


Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M6
Length 25 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M6
dv 3
L (mm) 25
P 1
s 3
t (min.) 2

Standards

ASME B18.3.6M
NF E27-183
ISO 4029
BS 4168-5
NEN 2343
DIN 916

Article numbers

Article number 51260.060.025
EAN 8715492278258
UBB 950351807694
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.