text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Stainless steel A2 M4X35


Article number
Diameter
Length
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Packed per 1

Specifications

Diameter M4
Length 35 mm
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Point Cup
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M4
dv 2
L (mm) 35
P 0.7
s 2
t (min.) 1.5

Standards

ASME B18.3.6M
NEN 2343
DIN 916
NF E27-183
BS 4168-5
ISO 4029

Article numbers

Article number 51260.040.035
EAN 8715494125994
UBB 500571275527
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.